Zoro Homepage

R 15 Base Metal Angled, PK 10

  • Mfr # 09150000122

  • Zoro # G7791740


product price: $744.99
/pk 10, $74.50/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Maximum Operating Temperature
125 Degrees C
Material
Aluminium
Type
Screw Mounted Housing
Series
R 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150000122
Zoro #
G7791740
UPC #
-
Country of Origin
Germany

Details

Item
Circular Connector Shell
IP Rating
IP65
Maximum Operating Temperature
125 Degrees C
Material
Aluminium
Type
Screw Mounted Housing
Series
R 15
Sub-Category
Hoods/Housings
Features
Angled
Max. Temp.
125°C
Description/Special Features
Angled

Description

Screw mounted housing, Angled, Screw locking, Material (hood/housing): Aluminium, Material (seal): NBR, Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.