Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Connector, Han 16A Series

  • Mfr # 10200160000

  • Zoro # G605301943


product price: $141.99
/ea
Sold in multiples of 10 for $1,419.90
Free Shipping & Returns

Key Features

Series
Han 16A
Height
94.3 mm
Width
29.5 mm
Application
Signal
Length
121 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10200160000
Zoro #
G605301943
UPC #
-
Country of Origin
United States

Dimensions

Height
94.3 mm
Width
29.5 mm
Length
121 mm
Wire Size - Maximum
14 AWG
Modular Connector Size Designation
Han(R) 16 A
For Cable Diameter - Minimum
5 mm
For Cable Diameter - Maximum
12 mm
Cable Gland Size
M20
Wire Size - Minimum
18 AWG

Details

Series
Han 16A
Application
Signal
IP Rating
IP65
Standards
CE Certified, CSA Certified, DIN EN 175 301-801, DIN EN 61 984, UL Listed
Item
Modular Rectangular Connector Kit
Seal Material
NBR
Locking Type
Single Lever
Number of Entries
1
Current Rating
16 A
Minimum Mating Cycles
500
Pole Material
Copper Alloy
Mounting Hole Center to Center Distance
17.5 mm x 86 mm
Entry Location
Side
Maximum Operating Temperature
125 Degrees C
Cable Entry Type
Metal Cable Gland
NEMA Enclosure Rating
12, 4, 4X
Number of Poles
16+PE
Connection Type
Screw
Housing Orientation
Not Available
Body Material
Die Cast Aluminum
Connector Style
Bulkhead Mount Base with Single Lever
Minimum Operating Temperature
-40 Degrees C
Hood Orientation
Straight
Cable Gland Material
Metal
Minimum Insulation Resistance
1.00 x 10^10 ohm
Kit Includes
Cable Gland (M20), Fixing Screw (M3), Mounting Screws (M3 recommended), Terminal Screws
Voltage Rating
600V
Pole Finish
Silver Plated
Insert Material
Polycarbonate

Description

HAEL 10200160000 HAN-KIT 16A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.