This item is Discontinued.

No Product Image Available

Rectangular Connector, Han 3AWSM Series (Discontinued)

  • Mfr # 10200030005
  • Zoro # G705301904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10200030005
Zoro #
G705301904
UPC #
-
Country of Origin
United States

Dimensions

Height
80.2 mm
Width
40 mm
Length
67.1 mm
Wire Size - Maximum
14 AWG
Modular Connector Size Designation
Han(R) 3 A
For Cable Diameter - Minimum
5 mm
For Cable Diameter - Maximum
12 mm
Cable Gland Size
M20
Wire Size - Minimum
18 AWG

Details

Series
Han 3AWSM
Application
Signal
Item
Modular Rectangular Connector Kit
Wire Range
18-14 AWG
Minimum Mating Cycles
500
Seal Material
NBR
Insert Material
Polycarbonate
Entry Location
Side
Pole Finish
Silver Plated
Pole Material
Copper Alloy
Kit Includes
(2) Screws, Cable Gland, Fixing Screw (M3), Hood, Housing, Terminal Screws
Maximum Operating Temperature
125 Degrees C
Minimum Operating Temperature
-40 Degrees C
Voltage Rating
600V
Body Material
Die Cast Zinc
Current Rating
10 A
Housing Orientation
Not Available
Number of Entries
1
Connector Style
Bulkhead Mount Base with Single Lever
Connection Type
Screw
Number of Poles
3+PE
Minimum Insulation Resistance
1.00 x 10^10 ohm
NEMA Enclosure Rating
12, 4, 4X
Locking Type
Single Lever
Cable Gland Material
Metal
Mounting Hole Center to Center Distance
30 mm
Hood Orientation
Straight
Cable Entry Type
Metal Cable Gland
Standards
CE Certified, CSA Certified, DIN EN 175 301-801, DIN EN 61 984, UL Listed
Type
Self Mating
IP Rating
IP65
Number of Rows
2 Row
Rating - Current
10A
Housing Style
Plug
Rating - Voltage
230/400V AC
Housing Material
Die Cast Zinc Alloy
Mounting
Bulkhead
Positions-Circuits
3P

Description

HAEL 10200030005 HAN-KIT 3AWSM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.