This item is Discontinued.

Harting Rectangular Connector Hood, 112.5 mm H 19411060422

Rectangular Connector Hood, 112.5 mm H (Discontinued)

  • Mfr # 19411060422
  • Zoro # G405286037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19411060422
Zoro #
G405286037
UPC #
-
Country of Origin
United States

Dimensions

Height
112.5 mm
Width
27 mm
Length
61 mm
Housing/Hood Size Designation
6 B
Cable Entry Thread Size
M32

Details

Color
Black
Series
Han-Eco(R) Modular
Material
Glass-Filled Polyamide
Item
M32 Rectangular Connector Hood
Housing Color
Black
Product Type
Hood
Maximum Operating Temperature
125 Degrees C
Housing/Hood Material
Polyamide Fiber-Glass Reinforced
Number of Entries
1
Minimum Operating Temperature
-40 Degrees C
Locking Type
Dual Lever
Seal Material
NBR
Entry Location
Top
Features
Integrated Cable Gland
Max. Temp.
125°C
IP Rating
IP65
Standards
CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, EN 45545-2 R24: HL1, HL2, HL3, IEC 61984, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings
Flammability Rating
UL 94 V-0

Description

HAEL 19411060422 HAN-ECO 16B PANEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.