This item is Discontinued.

Harting Rectangular Connector Hood, 35.1 mm L 09200030427

Rectangular Connector Hood, 35.1 mm L (Discontinued)

  • Mfr # 09200030427
  • Zoro # G405301938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200030427
Zoro #
G405301938
UPC #
-
Country of Origin
Romania

Dimensions

Height
60 mm
Length
35.1 mm
Cable Entry Thread Size
PG11
Housing/Hood Size Designation
3 A

Details

Type
Hood
Color
Black
Insulation Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Item
Rectangular Connector Hood
Application
Industrial
Housing Color
Black
Housing/Hood Material
Polycarbonate
Entry Location
Top
Product Type
Hood
Number of Entries
1
Locking Type
Single Lever
Standards
CE Certified, China RoHS, DNV GL, ELV Compliant, RoHS Complaint
IP Rating
IP44, IP65, IP67
Max. Temp.
125°C
Series
Han(R) A
Sub-Category
Hoods/Housings
Flammability Rating
UL 94 V-0

Description

HAEL 09200030427 A HD TP ENTR 2PEGS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.