This item is Discontinued.

Harting Rectangular Connector Hood, 35.1 mm L 19200030410

Rectangular Connector Hood, 35.1 mm L (Discontinued)

  • Mfr # 19200030410
  • Zoro # G105301894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19200030410
Zoro #
G105301894
UPC #
-
Country of Origin
Germany

Dimensions

Height
65 mm
Width
26.6 mm
Length
35.1 mm
Housing/Hood Size Designation
3 A

Details

Color
Gray
Series
Han(R) A
Application
Industrial
Item
Rectangular Connector Hood
Material
Polycarbonate
Housing/Hood Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
Minimum Operating Temperature
-40 Degrees C
Number of Entries
1
Entry Location
Top
Locking Type
Single Lever
Seal Material
NBR
Product Type
Hood
Housing Color
Gray
Sub-Category
Hoods/Housings
IP Rating
IP44, IP65, IP67
Standards
CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Features
Integrated Cable Gland
Max. Temp.
125°C
Flammability Rating
UL 94 V-0

Description

HAEL 19200030410 3A TE HOOD PLASTI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.