This item is Discontinued.

Harting Rectangular Connector Hood, 71.7 mm L 09200100441

Rectangular Connector Hood, 71.7 mm L (Discontinued)

  • Mfr # 09200100441
  • Zoro # G905293375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09200100441
Zoro #
G905293375
UPC #
-
Country of Origin
United States

Dimensions

Height
81.7 mm
Width
36 mm
Length
71.7 mm
Cable Entry Thread Size
PG21
Housing/Hood Size Designation
10 A

Details

Color
Gray
Series
Han(R) A
Application
Industrial
Item
Rectangular Connector Hood
Material
Aluminium
Housing Color
Gray
Locking Type
Single Lever
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Housing/Hood Material
Aluminum Die-Cast
Entry Location
Top
Number of Entries
1
Product Type
Hood
Finish
Powder Coated
Sub-Category
Hoods/Housings
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, REACH SVHC, RoHS Complaint, UL 514B QCRV.E479780
IP Rating
IP65
Features
Integrated Cable Gland
Max. Temp.
125°C

Description

HAEL 09200100441 HAN A HOOD TOP ENT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.