This item is Discontinued.

Harting Rectangular Connector Housing, 34.2 mm H 19410160301

Rectangular Connector Housing, 34.2 mm H (Discontinued)

  • Mfr # 19410160301
  • Zoro # G205286107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19410160301
Zoro #
G205286107
UPC #
-
Country of Origin
Germany

Dimensions

Height
34.2 mm
Width
58.3 mm
Length
141.4 mm
Housing/Hood Size Designation
16 B

Details

Color
Black
Series
Han-Eco(R) Modular
Item
Rectangular Connector Housing
Material
Glass-Filled Polyamide
Levers and Bolts Material
Fiber-Glass Reinforced Polyamide
Seal Material
NBR
Locking Type
Dual Lever
Entry Location
Top
Maximum Operating Temperature
125 Degrees C
Housing Color
Black
Minimum Operating Temperature
-40 Degrees C
Housing/Hood Material
Polyamide Fiber-Glass Reinforced
Product Type
Housing
IP Rating
IP65
Sub-Category
Hoods/Housings
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, EN 45545-2 R24: HL1, HL2, HL3, IEC 61984, RoHS Complaint, UL 514B QCRV.E479780
Max. Temp.
125°C
Flammability Rating
UL 94 V-0

Description

HAEL 19410160301 HAN-ECO 6B PANEL M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.