Zoro Homepage

Rectangular Connector Housing, 57 mm H

  • Mfr # 19200160251

  • Zoro # G205286084


product price: $40.99
/ea

Key Features

Type
Housing
Color
Gray
Housing Color
Gray
Insulation Material
NBR
Minimum Operating Temperature
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19200160251
Zoro #
G205286084
UPC #
-
Country of Origin
Germany

Dimensions

Height
57 mm
Length
95 mm
Width
50 mm
Housing/Hood Size Designation
16 A
Cable Entry Thread Size
M25

Description

HAEL 19200160251

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.