This item is Discontinued.

Harting Rectangular Connector Insert, 10 A 09100033006

Rectangular Connector Insert, 10 A (Discontinued)

  • Mfr # 09100033006
  • Zoro # G405285993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09100033006
Zoro #
G405285993
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 2.5 sq mm

Details

Series
Han(R) 1A
Application
Industrial Connectors
Item
Industrial Rectangular Connector Insert
Insert Material
Polyamide
Minimum Mating Cycles
100
Minimum Insulation Resistance
1.00 x 10^8 ohm
Connector Gender
Male
Insert Color
Black
Includes Poles
No
Voltage Rating
400V, 600V (UL)
Minimum Operating Temperature
-30 Degrees C
Number of Poles
3
Connection Type
Crimp
Maximum Operating Temperature
90 Degrees C
Current Rating
10 A
IP Rating
IP20
Standards
China RoHS, DNV GL, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, EN 45545-2 R24: HL1, HL2, HL3, EN 60664-1, IEC 61373 Category 1 Class B, IEC 61984, RoHS Complaint, UL/CSA

Description

Harting Insert

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.