This item is Discontinued.

Harting Rectangular Connector Insert, 10 A 09200032733

Rectangular Connector Insert, 10 A (Discontinued)

  • Mfr # 09200032733
  • Zoro # G505286159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200032733
Zoro #
G505286159
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.5 to 2.5 sq mm
Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
2.5 mm2
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Minimum Mating Cycles
500
Pole Material
Copper Alloy
Insert Material
Polycarbonate
Current Rating
10 A
Number of Poles
3
Voltage Rating
230V (Earth), 400V (Conductor), 600V (UL)
Connector Gender
Female
Pole Finish
Silver Plated
Connection Type
Spring-Clamp
Insert Color
Gray
Includes Poles
Yes
Max. Temp.
125°C
Connector Type
Female
Max. Voltage
600V
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Green Environmental Attribute
Pollution Degree 3
Series
Han(R) A
Connection Material
Copper Alloy
Sub-Category
Inserts
Number of Contacts
3
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0

Description

Harting Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.