Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09200042711

  • Zoro # G005293374


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09200042711
Zoro #
G005293374
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.75 to 1.5 sq mm
Max. Single Wire Size
1.5 mm2
Min. Single Wire Size
0.75 mm2
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
18 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
4
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Application
Industrial Connectors
Current Rating
10 A
Connection Type
Screw
Insert Color
Gray
Insert Material
Polycarbonate
Pole Finish
Silver Plated
Pole Material
Copper Alloy
Number of Poles
4
Connector Gender
Female
Minimum Insulation Resistance
1.00 x 10^10 ohm
Voltage Rating
230V (Earth), 400V (Conductor), 600V (UL)
Minimum Mating Cycles
500
Includes Poles
Yes
Series
Han(R) A
Connector Type
Female
Sub-Category
Inserts
Terminal Type
Screw
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Max. Voltage
600V
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Connection Material
Copper Alloy
Number of Contacts
4
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Termination Style
Screw

Description

HAEL 09200042711 HAN A 04 POS. F IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.