Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09210153001

  • Zoro # G805293338


product price: $18.19
/ea

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09210153001
Zoro #
G805293338
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
15
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Connection Type
Crimp
Number of Poles
15
Connector Gender
Male
Current Rating
10 A
Minimum Insulation Resistance
1.00 x 10^10 ohm
Voltage Rating
250V, 600V (UL/CSA)
Insert Material
Polycarbonate
Insert Color
Gray
Includes Poles
No
Minimum Mating Cycles
500
Max. Voltage
250V
Connector Type
Male
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 175301-801, EN 60664-1, IEC 61984, RoHS Complaint, UL/CSA
Sub-Category
Inserts
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Max. Temp.
125°C
Series
Han(R) D
Number of Contacts
15
Flammability Rating
UL 94 V-0
Maximum Conductors
15
Termination Style
Crimp

Description

HAEL 09210153001 HAN D 15 POS. M IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.