Zoro Homepage

Rectangular Connector Insert, 10 A

  • Mfr # 09210643101

  • Zoro # G205301916


product price: $22.59
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09210643101
Zoro #
G205301916
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 2.5 sq mm
Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
2.5 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
250 V
Current
10 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
64
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Connection Type
Crimp
Current Rating
10 A
Insert Material
Polycarbonate
Minimum Mating Cycles
500
Number of Poles
64
Connector Gender
Female
Insert Color
Gray
Includes Poles
No
Minimum Insulation Resistance
1.00 x 10^10 ohm
Voltage Rating
250V, 600V (UL/CSA)
Max. Temp.
125°C
Terminal Type
Crimp
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 175301-801, EN 60664-1, IEC 61984, RoHS Complaint, UL/CSA
Series
Han(R) D
Sub-Category
Inserts
Connector Type
Female
Max. Voltage
250V
Green Environmental Attribute
Pollution Degree 3
Number of Contacts
64
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Maximum Conductors
64

Description

HAEL 09210643101 HARTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.