Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Harting Rectangular Connector Insert, 16 A 09100033206

Rectangular Connector Insert, 16 A (Discontinued)

  • Mfr # 09100033206
  • Zoro # G005285966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09100033206
Zoro #
G005285966
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 4 sq mm

Details

Series
Han(R) 1A
Application
Industrial Connectors
Item
Industrial Rectangular Connector Insert
Voltage Rating
400V, 600V (UL)
Minimum Operating Temperature
-30 Degrees C
Insert Color
Black
Minimum Mating Cycles
100
Includes Poles
No
Current Rating
16 A
Number of Poles
3
Minimum Insulation Resistance
1.00 x 10^8 ohm
Connection Type
Crimp
Insert Material
Polyamide
Maximum Operating Temperature
90 Degrees C
Connector Gender
Male
IP Rating
IP20
Standards
China RoHS, DNV GL, ELV Compliant, EN 45545-2 R22: HL1, HL2, HL3, EN 45545-2 R23: HL1, HL2, HL3, EN 45545-2 R24: HL1, HL2, HL3, EN 60664-1, IEC 61373 Category 1 Class B, IEC 61984, RoHS Complaint, UL/CSA

Description

Harting Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.