Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09120053104

  • Zoro # G705286034


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120053104
Zoro #
G705286034
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.14 to 2.5 sq mm
Max. Single Wire Size
2.5 mm2
Min. Single Wire Size
0.14 mm2
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
400 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
5
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Current Rating
16 A
Includes Poles
No
Connection Type
Crimp
Minimum Mating Cycles
500
Number of Poles
5
Connector Gender
Female
Voltage Rating
230V (Earth), 400V (Conductor)
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Material
Polycarbonate
Insert Color
Gray
Sub-Category
Inserts
Terminal Type
Crimp
Series
Han(R) Q
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Connector Type
Female
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Max. Voltage
400V
Number of Contacts
5
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

Harting Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.