Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Insert, 16 A 09120082633

Rectangular Connector Insert, 16 A (Discontinued)

  • Mfr # 09120082633
  • Zoro # G505293157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120082633
Zoro #
G505293157
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
2.5 mm2
Wire Size
0.5 to 2.5 sq mm

Description

HAEL 09120082633 HAN Q8/0-M-QL 20-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.