Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09120083001

  • Zoro # G905293184


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120083001
Zoro #
G905293184
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.14 to 4 sq mm
Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
12 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Male
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
8
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Connector Gender
Male
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connection Type
Crimp
Minimum Mating Cycles
500
Insert Material
Polycarbonate
Current Rating
16 A
Voltage Rating
500V, 600V (UL/CSA)
Number of Poles
8
Includes Poles
No
Insert Color
Gray
Series
Han(R) Q
Terminal Type
Crimp
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Sub-Category
Inserts
Connector Type
Male
Max. Voltage
500V
Number of Contacts
8
Flammability Rating
UL 94 V-0
Termination Style
Crimp

Description

HAEL 09120083001 HAN Q 8/0 MALE INS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.