Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Insert, 16 A 09140082633

Rectangular Connector Insert, 16 A (Discontinued)

  • Mfr # 09140082633
  • Zoro # G005293060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140082633
Zoro #
G005293060
UPC #
-
Country of Origin
Romania

Dimensions

Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
2.5 mm2
Wire Size
0.5 to 2.5 sq mm

Description

HAEL 09140082633 HAN MODULAR QUICKL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.