This item is Discontinued.

Harting Rectangular Connector Insert, 16 A 09140203001

Rectangular Connector Insert, 16 A (Discontinued)

  • Mfr # 09140203001
  • Zoro # G605293088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09140203001
Zoro #
G605293088
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2
Wire Size
0.14 to 4 sq mm

Details

Color
Pebble Gray
Series
Han-Modular(R)
Max. Voltage
500V
Application
Industrial Connectors
Item
Industrial Rectangular Connector Insert
Material
Polycarbonate
Insert Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
Insert Color
Gray
Minimum Mating Cycles
500
Connector Gender
Male
Minimum Operating Temperature
-40 Degrees C
Minimum Insulation Resistance
1.00 x 10^10 ohm
Number of Poles
20
Connection Type
Crimp
Includes Poles
No
Current Rating
16 A
Voltage Rating
500V, 600V (UL)
Green Environmental Attribute
Pollution Degree 3
Terminal Type
Crimp
Connector Type
Male
Sub-Category
Modules
Standards
China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Max. Temp.
125°C
Number of Contacts
20
Flammability Rating
UL 94 V-0

Description

HAEL 09140203001 HAN 20 MOD-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.