This item is Discontinued.

Harting Rectangular Connector Insert, 16 A 09200163101

Rectangular Connector Insert, 16 A (Discontinued)

  • Mfr # 09200163101
  • Zoro # G105293366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09200163101
Zoro #
G105293366
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
0.14 mm2
Max. Single Wire Size
4 mm2
Wire Size
0.14 to 4 sq mm

Details

Color
Pebble Gray
Series
Han(R) A
Max. Voltage
250V
Application
Industrial Connectors
Item
Industrial Rectangular Connector Insert
Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
Minimum Operating Temperature
-40 Degrees C
Current Rating
16 A
Minimum Insulation Resistance
1.00 x 10^10 ohm
Includes Poles
No
Voltage Rating
250V, 600V (UL)
Minimum Mating Cycles
500
Insert Material
Polycarbonate
Connection Type
Crimp
Number of Poles
16
Insert Color
Gray
Connector Gender
Female
Connector Type
Female
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Terminal Type
Crimp
Green Environmental Attribute
Pollution Degree 3
Sub-Category
Inserts
Max. Temp.
125°C
Number of Contacts
16
Flammability Rating
UL 94 V-0

Description

HAEL 09200163101 HAN A 16 POS. F IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.