Zoro Homepage

Rectangular Connector Insert, 16 A

  • Mfr # 09330162701

  • Zoro # G305293302


product price: $22.79
/ea

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09330162701
Zoro #
G305293302
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.75 to 2.5 sq mm, 18 to 14 AWG
Max. Single Wire Size
14 AWG
Min. Single Wire Size
18 AWG
For Minimum Wire Size - Solid
18 AWG
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
500 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Industrial Connectors
Material
Polycarbonate
Number of Poles
16
Connection Type
Screw
Minimum Mating Cycles
500
Minimum Insulation Resistance
1.00 x 10^10 ohm
Pole Material
Copper Alloy
Pole Finish
Silver Plated
Maximum Contact Resistance
1 megaohm
Includes Poles
Yes
Current Rating
16 A
Voltage Rating
500V, 600V (UL/CSA)
Insert Material
Polycarbonate
Connector Gender
Female
Insert Color
Gray
Connection Material
Copper Alloy
Series
Han(R) E
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Terminal Type
Screw
Connector Type
Female
Sub-Category
Inserts
Max. Temp.
125°C
Max. Voltage
500V
Green Environmental Attribute
Pollution Degree 3
Contact Finish
Silver Plated
Number of Contacts
16
Flammability Rating
UL 94 V-0
Termination Style
Screw
Maximum Conductors
16

Description

HAEL 09330162701 HAN E 16 POS. F IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.