This item is Discontinued.

Harting Rectangular Connector Insert, 16 A 09330162702

Rectangular Connector Insert, 16 A (Discontinued)

  • Mfr # 09330162702
  • Zoro # G205293334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09330162702
Zoro #
G205293334
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
12 AWG
Wire Size
0.14 to 4 sq mm, 26 to 12 AWG

Details

Color
Pebble Gray
Series
Han(R) E
Max. Voltage
500V
Application
Industrial Connectors
Material
Polycarbonate
Item
Industrial Rectangular Connector Insert
Insert Color
Gray
Maximum Operating Temperature
125 Degrees C
Current Rating
16 A
Insert Material
Polycarbonate
Minimum Mating Cycles
500
Minimum Operating Temperature
-40 Degrees C
Minimum Insulation Resistance
1.00 x 10^10 ohm
Connector Gender
Female
Number of Poles
16
Connection Type
Crimp
Includes Poles
No
Voltage Rating
500V, 600V (UL/CSA)
Green Environmental Attribute
Pollution Degree 3
Sub-Category
Inserts
Connector Type
Female
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, RoHS Complaint, UL/CSA
Terminal Type
Crimp
Max. Temp.
125°C
Number of Contacts
16
Flammability Rating
UL 94 V-0

Description

HAEL 09330162702 HAN 16 E-F-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.