Zoro Homepage
This item is Discontinued.
Harting Rectangular Connector Insert, 35 A 09310062701

Rectangular Connector Insert, 35 A (Discontinued)

  • Mfr # 09310062701
  • Zoro # G505301906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09310062701
Zoro #
G505301906
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
1.5 to 6 sq mm
Max. Single Wire Size
6 mm2
Min. Single Wire Size
1.5 mm2
Maximum Single Wire Size
10 AWG
Minimum Single Wire Size
16 AWG

Description

HAEL 9310062701 CONNECTOR 6PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.