Zoro Homepage

Rectangular Connector Insert, 4 A

  • Mfr # 09140253101

  • Zoro # G805293345


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
50 V
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140253101
Zoro #
G805293345
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.09 to 0.52 sq mm
Max. Single Wire Size
0.52 mm2
Min. Single Wire Size
0.09 mm2
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
50 V
Current
4 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
25
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Application
Industrial Connectors
Material
Polycarbonate
Minimum Insulation Resistance
1.00 x 10^10 ohm
Includes Poles
No
Insert Material
Polycarbonate
Connection Type
Crimp
Insert Color
Gray
Current Rating
4 A
Connector Gender
Female
Voltage Rating
30V (UL), 50V
Minimum Mating Cycles
500
Number of Poles
25
Connector Type
Female
Sub-Category
Modules
Max. Voltage
50V
Series
Han-Modular(R)
Standards
China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Terminal Type
Crimp
Number of Contacts
25
Flammability Rating
UL 94 V-0
Termination Style
Crimp
Maximum Conductors
25

Description

HAEL 09140253101 HAN 25 MOD F-DSUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.