This item is Discontinued.

Harting Rectangular Connector Insert, 40 A 09140032602

Rectangular Connector Insert, 40 A (Discontinued)

  • Mfr # 09140032602
  • Zoro # G005301895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140032602
Zoro #
G005301895
UPC #
-
Country of Origin
Germany

Dimensions

Min. Single Wire Size
6 mm2
Max. Single Wire Size
10 mm2
Wire Size
6 to 10 sq mm

Details

Color
Pebble Gray
Series
Han-Modular(R)
Max. Voltage
690V
Application
Industrial Connectors
Item
Industrial Rectangular Connector Insert
Material
Polycarbonate
Number of Poles
3
Includes Poles
Yes
Voltage Rating
600V (UL), 690V
Insert Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees C
Current Rating
40 A
Minimum Mating Cycles
500
Maximum Operating Temperature
125 Degrees C
Minimum Insulation Resistance
1.00 x 10^10 ohm
Pole Material
Copper Alloy
Connector Gender
Male
Connection Type
Screw
Maximum Contact Resistance
0.3 megaohm
Pole Finish
Silver Plated
Insert Color
Gray
Max. Temp.
125°C
Connector Type
Male
Sub-Category
Modules
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Green Environmental Attribute
Pollution Degree 3
Connection Material
Copper Alloy
Terminal Type
Axial Screw
Contact Finish
Silver Plated
Number of Contacts
3
Flammability Rating
UL 94 V-0

Description

HAEL 09140032602 INSERT MALE 3 PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.