Zoro Homepage

Rectangular Connector Pole, Male, 10 A

  • Mfr # 09150006101

  • Zoro # G605293255


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Application
Industrial Connectors
Wire Range
16 AWG
Maximum Contact Resistance
3 megaohm
Connection Type
Crimp
Minimum Mating Cycles
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150006101
Zoro #
G605293255
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
16 AWG
Wire Stripping Length
8 mm

Details

Item
Industrial Rectangular Connector Pole
Application
Industrial Connectors
Wire Range
16 AWG
Maximum Contact Resistance
3 megaohm
Connection Type
Crimp
Minimum Mating Cycles
500
Pole Material
Copper Alloy
Pole Finish
Silver Plated
Current Rating
10 A
Connector Gender
Male
Connection Material
Copper Alloy
Connector Type
Male
Series
Han(R) D
Standards
EN 60664-1, IEC 61984, RoHS Complaint
Sub-Category
Contacts
Contact Finish
Silver Plated
Contact Type
Crimp

Description

HAEL 09150006101 HAN D M CRIMP CONT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.