Zoro Homepage

Rectangular Connector Pole, Male, 10 A

  • Mfr # 09150006102

  • Zoro # G205293273


product price: $1.69
/ea

Key Features

Current
10 A
Application
Industrial Connectors
Wire Range
18 AWG
Pole Material
Copper Alloy
Wire Stripping Length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09150006102
Zoro #
G205293273
UPC #
-
Country of Origin
Germany

Dimensions

Wire Stripping Length
8 mm
Wire Size
18 AWG

Details

Item
Industrial Rectangular Connector Pole
Current
10 A
Application
Industrial Connectors
Wire Range
18 AWG
Pole Material
Copper Alloy
Connector Gender
Male
Minimum Mating Cycles
500
Pole Finish
Silver Plated
Current Rating
10 A
Maximum Contact Resistance
3 megaohm
Connection Type
Crimp
Series
Han(R) D
Sub-Category
Contacts
Standards
California Proposition 65, China RoHS, ECHA SCIP, ELV Compliant, EN 60664-1, IEC 61984, REACH SVHC, RoHS Complaint
Connection Material
Copper Alloy
Connector Type
Male
Contact Finish
Silver Plated
Contact Type
Crimp

Description

HAEL 09150006102 HAN D M CRIMP CONT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.