Zoro Homepage

Rj-Industrial, PK 10

  • Mfr # 09452251300

  • Zoro # G7737262


product price: $845.99
/pk 10, $84.60/ea
Free Shipping & Returns

Key Features

Color
Black
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s
Material
Polycarbonate
Standards
DNV GL; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Temp. Range
-40 to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09452251300
Zoro #
G7737262
UPC #
-
Country of Origin
Unknown

Details

Item
Panel Feed Through
Color
Black
Transmission Speed
10 Mbit/s; 100 Mbit/s; 1 Gbit/s; 2.5 Gbit/s
Material
Polycarbonate
Standards
DNV GL; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Temp. Range
-40 to 70°C
Series
RJ45 Hybrid
Shielding
Fully Shielded
Number of contacts
8

Description

Han3A RJ45 Hybrid Cat5 PFT 8+4p plaPCic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.