
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09352260401
Zoro #
G905293160
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
23/1 to 22/1 AWG (Solid), 24/7 to 22/7 AWG (Standard)
Cable Diameter
6.5 to 9.5 mm
Details
Shielded
Yes
Item
RJ45 Cable-Mount Connector
Standards
California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, IEC 60603-7, IEC 61076-3-117 Variant 14 (V14), RoHS Complaint, UL 1977 ECBT2.E102079, UL-94 V-0
Data Rate
10 Mbits, 100 Mbits
Connection Type
Insulation Displacement
IP Rating
IP65, IP67
Maximum Operating Temperature
70 Degrees C
Current Rating
1.75 A
Housing Material
Zinc Die-Cast
Performance Category
Cat5
Number of Poles
4
Voltage Rating
50V
Minimum Operating Temperature
-40 Degrees C
Application
Data, Profinet
Connector Orientation
Straight
Series
Han(R) PushPull (V14)
Connector Gender
Male
Minimum Mating Cycles
750
Description
HAEL 09352260401 HAN PUSHPULL RJ45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.