This item is Discontinued.

Harting RJ45 Panel Feed-Through Set, Poles 8 09352250311

RJ45 Panel Feed-Through Set, Poles 8 (Discontinued)

  • Mfr # 09352250311
  • Zoro # G705293193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09352250311
Zoro #
G705293193
UPC #
-
Country of Origin
Germany

Dimensions

Wire Size
0.22 mm to 0.32 mm (Stranded), 0.26 mm to 0.32 mm (Solid)

Details

Shielded
Yes
Item
RJ45 Panel Feed-Through Set
Standards
California Proposition 65, CSA-C22.2 No. 182.3 ECBT8.E102079, DNV GL, ELV Compliant, IEC 60603-7, IEC 61076-3-117 Variant 14 (V14), RoHS Complaint, UL 1977 ECBT2.E102079, UL-94 V-0
Maximum Operating Temperature
70 Degrees C
Data Rate
10 Mbits, 100 Mbits, 1 Gbits, 2.5 Gbits, 5 Gbits, 10 Gbits
IP Rating
IP65, IP67
Minimum Operating Temperature
-40 Degrees C
Housing Material
Zinc Die-Cast
Number of Poles
8
Connector Orientation
Straight
Performance Category
Cat6
Series
Han(R) PushPull (V14)
Application
Data
Current Rating
1.75 A
Minimum Mating Cycles
750
Voltage Rating
50V

Description

Harting Connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.