Zoro Homepage

Sek-18 Sv Ma Lp Ang29 20P Pl3, PK 100

  • Mfr # 09185207323

  • Zoro # G7738863


product price: $357.99
/pk 100, $3.58/ea
Free Shipping & Returns

Key Features

Color
Gray
Series
SEK Low-profile
Standards
IEC 60603-13; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Temp. Range
-55 to 125°C
Material
Thermoplastic Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09185207323
Zoro #
G7738863
UPC #
-
Country of Origin
Switzerland

Dimensions

Termination length
2.9 mm

Details

Item
Male Connector
Color
Gray
Series
SEK Low-profile
Standards
IEC 60603-13; UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Temp. Range
-55 to 125°C
Material
Thermoplastic Resin
Termination Type
Wave Soldering
Features
Angled
Number of contacts
20
Insertion and withdrawal force
≤60 N
Specifications
IEC 60603-13
Insulation resistance
>10
Contact rows
2
Rated current
1 A
Description of the contact
Angled
Material (insert)
Thermoplastic resin (PBT)
Material flammability class acc. to UL 94
V-0
Contact Resistance
≤20 mΩ
Test voltage U r.m.s.
1 kV
Mating cycles
≥50
Colour (insert)
Grey
Performance level
3
Termination Method
Wave soldering termination
UL / CSA
UL 1977 ECBT2.E102079 || CSA-C22.2 No. 182.3 ECBT8.E102079
Railway classification
F3/I3
Material (contacts)
Copper alloy
Contact spacing (termination side)
2.54 mm
Limiting temperature
-55 ... +125 °C
Connection type
PCB to cable
Surface (contacts)
Sn over Ni Termination side || Gold plated Mating side
Element
Male connector
Isolation group
IIIa (175 ≤CTI < 400)

Description

Connectors, Male connector, Wave soldering termination, Rated current: ‌1 A, Contacts: 20, Angled, Copper alloy, Sn over Ni, Termination side, Gold plated, Mating side, Performance level: 3, Thermoplastic resin (PBT), Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.