Zoro Homepage

Staf 06 Pos. F Insert Screw, PK 10

  • Mfr # 09700062813

  • Zoro # G7809353


product price: $326.99
/pk 10, $32.70/ea
Free Shipping & Returns

Key Features

Color
Black
Series
Staf
Termination Type
Screw
Standards
IEC 60664-1; IEC 61984; UL 1977 ECBT2.E235076
Temp. Range
-40 to 100°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09700062813
Zoro #
G7809353
UPC #
-
Country of Origin
Romania

Dimensions

Conductor Size - Data Cable
1.5 sq mm
Size
0.125

Description

Inserts, Screw termination, Female, Polyamide (PA), Black, Rated current: ‌10 A, Size: 3 A, Contacts: 6, Conductor cross-section: 1.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.