Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staf 14 Pos. F Insert Screw

  • Mfr # 09700142811

  • Zoro # G7809292


product price: $42.85
/ea

Key Features

Color
Black
Termination Type
Screw
Series
Staf
Material
Polyamide
Conductor Size - Data Cable
1.5 sq mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09700142811
Zoro #
G7809292
UPC #
-
Country of Origin
Romania

Dimensions

Conductor Size - Data Cable
1.5 sq mm
Size
10A

Details

Color
Black
Termination Type
Screw
Series
Staf
Material
Polyamide
Temp. Range
-40 to 100°C
Standards
IEC 60664-1; IEC 61984; UL 1977 ECBT2.E235076
Number of contacts
14
Contact Resistance
≤2 mΩ
Material (contacts)
Copper alloy
Rated impulse voltage
0.8 kV
Material (insert)
Polyamide (PA)
Tightening torque
0.25 Nm
Rated current
10 A
Insulation resistance
>10
Colour (insert)
Black
Limiting temperature
-40 ... +100 °C
Specifications
EN 60664-1 || IEC 61984
Material flammability class acc. to UL 94
HB
Mating cycles
≥500
Termination Method
Screw termination
Surface (contacts)
Silver plated
Gender
Female
Rated voltage
25 V AC || 60 V DC
Conductor cross-section
1.5 mm²
UL / CSA
UL 1977 ECBT2.E235076
Pollution degree
3
Rated voltage acc. to CSA
50 V
Rated voltage acc. to UL
50 V

Description

Inserts, Screw termination, Female, Polyamide (PA), Black, Rated current: ‌10 A, Size: 10 A, Contacts: 14, Conductor cross-section: 1.5 mm2, Copper alloy, Silver plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.