This item is Discontinued.

Harting USB 2.0 Service Connector, Polyamide 09454521904

USB 2.0 Service Connector, Polyamide (Discontinued)

  • Mfr # 09454521904
  • Zoro # G105307391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09454521904
Zoro #
G105307391
UPC #
-
Country of Origin
Germany

Details

Item
USB 3.0 Service Connector
Connector Type
USB 3.0 Type A
Standards
California Proposition 65, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, EN 45545-2, RoHS Complaint, UL 514B QCRV.E479780
Housing Color
Black
Minimum Operating Temperature
-25 Degrees C
Series
Har-Port
Housing Material
Polyamide
Minimum Mating Cycles
1,500
IP Rating
IP20
Application
Data
Maximum Operating Temperature
70 Degrees C
Connector Gender
Female
Operating Temperature Range
-25 Degrees C to 70 Degrees C
Service Connector Type
USB 3.0 Type A Connector

Description

HAEL 09454521904 HAR-PORT USB 3.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.