Zoro Homepage

Wire Connector, Blue, 2 PK

  • Mfr # 09140034501

  • Zoro # G2045538


product price: $23.75
/pk 2, $11.88/ea

Key Features

Color
Blue
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09140034501
Zoro #
G2045538
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Blue
Maximum Operating Temperature
80 Degrees C
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Series
Han-Modular
Number of Contacts
3

Description

HanĀ® Pneumatic module, Male, Female, Contacts: 3, Polycarbonate (PC), Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.