Zoro Homepage

Wire Connector, Thermoplastic Polyurethane Insulation, 230 V, 10 A

  • Mfr # 21043162505

  • Zoro # G2773958


product price: $63.65
/ea

Key Features

Minimum Wire Size
17 AWG
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
230 V
Current
10 A
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21043162505
Zoro #
G2773958
UPC #
-
Country of Origin
Germany

Dimensions

Minimum Wire Size
17 AWG

Details

Item
Wire Connector
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
230 V
Current
10 A
Maximum Operating Temperature
85 Degrees C
Material
Brass
Description/Special Features
Front Mounting
Finish
Aluminum
IP Rating
IP67

Description

Panel Feed Through 7/8" 4Pol.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.