This item is Discontinued.

Hartman K4001A3C=CONTACTOR SPST NO DB 400 AMPS K4001A3C

K4001A3C=CONTACTOR SPST NO DB 400 AMPS (Discontinued)

  • Mfr # K4001A3C
  • Zoro # G200973996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K4001A3C
Zoro #
G200973996
UPC #
-
Country of Origin
United States

Details

Number of Poles
1
Coil Termination
D-Sub
Contact Arrangement
SPST NO DB
Actuating System
DC
Mounting Plate
With
Coil Voltage (Max) (VDC)
28
Mounting Type
Chassis
Contact Current Rating (A)
4001
Coil Voltage Rating (VDC)
28
Contactor Type
Sealed
Auxiliary Switch Contact Arrangement
2 SPDT
Product Type
Contactor
Terminal Configuration
D-Sub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.