Bandage, 5yd L, 4"W

  • Mfr # 11400000

  • Zoro # G7571305


product price:  $4.66
/ea

Key Features

Material
Cotton Elastic
Length
5 yd
Product Type
Bandage
Self-Adhesion
Self-Adhering
Dressing Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11400000
Zoro #
G7571305
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 in
Length
5 yd
Dressing Width
4 in
Dressing Length
5 yd

Details

Item
Bandage
Material
Cotton Elastic
Product Type
Bandage
Self-Adhesion
Self-Adhering
Sterility
Non-Sterile
Dressing Material
Cotton Elastic

Description

Bandage, Dressing Length 5 yd, Dressing Width 4 in, Sterility Non-Sterile, Dressing Material Cotton Elastic, Product Type Bandage, Self-Adhesion Self-Adhering

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.