Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45310000
Zoro #
G7571436
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3 in
Length
5 yd
Dressing Length
5 yd
Dressing Width
3 in
Details
Item
Bandage
Color
Assorted
Material
Elastic
Waterproof
Yes
Latex Content
Latex Free
Package Type
Box
Product Type
Bandage
Dressing Material
Elastic Fabric
Unitized
Unitized
Dressing Color
Assorted
Fastener Included
Fastener Not Included
Number of Units Included
24
Sterility
Non-Sterile
Self-Adhesion
Self-Adhering
Includes Fastener
No Fastener
Water Resistance
Water Resistant
Description
Bandage, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 24, Latex Content Latex Free, Dressing Color Assorted, Dressing Material Elastic Fabric, Includes Fastener No Fastener, Package Type Box, Product Type Bandage, Self-Adhesion Self-Adhering, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.