This item is Discontinued.

Hartmann-Conco Bandage, Elastic, 4 In x 4-1/2Yds, PK10 33400000

Bandage, Elastic, 4 In x 4-1/2Yds, PK10 (Discontinued)

  • Mfr # 33400000
  • Zoro # G7571655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33400000
Zoro #
G7571655
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4 in
Length
4 1/2 yd

Details

Item
Bandage
Material
Elastic

Description

Bandage, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.