Security Door with Frame, Right, 81 1/2 in H, 38 5/8 in W, 1 3/4 in Thick
Mfr # T83068316R424WIN
Zoro # G3442586
product price:Â $2,303.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Door Design
Single Door
Door Type
Prehung with Wire Glass
Lock Type
Cylindrical
Hand
Right
Door Opening Height
81 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T83068316R424WIN
Zoro #
G3442586
UPC #
-
Country of Origin
United States
Dimensions
Door Opening Height
81 1/2 in
Door Opening Width
38 5/8 in
Thickness
1 3/4 in
Window Height
24 in
Overall Depth
3 1/2 in
Window Width
4 in
Overall Width
38 5/8 in
Door Thickness
1 3/4 in
Overall Height
81 1/2 in
Description
Steel Security Door, Door Type Prehung with Wire Glass, Lock Type Cylindrical, Frame Type 16-Gauge Stainless Steel, Material 24-Gauge 316 Stainless Steel, Hand Right, Thermal Insulation U-Factor 0.41, Door Opening Height 81-7/16 In., Door Opening Width 38-5/8 In., Window Height 24 In., Window Width 4 In., Thickness 1-3/4 In., Overall Depth 3-1/2 In., Includes Steel Frame, Nylon Lockset Insert, Roller Bearing Fixed Pin Hinges, and Adjustable Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.