Zoro Homepage
This item is Discontinued.
Harvel Pipe, CPVC, Gold, 10 ft. L, 3/4" H0110075CTG10

Pipe, CPVC, Gold, 10 ft. L, 3/4" (Discontinued)

  • Mfr # H0110075CTG10
  • Zoro # G5106066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0110075CTG10
Zoro #
G5106066
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10 ft
Pipe Size (Fittings)
3/4"
Pipe Size (Nominal)
3/4"

Details

Pipe Type
Pipe
Pipe Schedule
SDR 11
Pipe Connection Type
Non-Threaded
Material - Pipe
CPVC
Color
Tan
Standards
ASTM D1784, ASTM D2846, NSF/ANSI 14, NSF/ANSI 61, ULC S102.2, CSA B137.6
Max. Temp.
180 Degrees F
Basic Pipe Fitting Material
Plastic
Material (Pipe)
CPVC
Max. Pressure
420 psi @ 73 Degrees F
Item
CPVC Pipe
Material
CPVC
Schedule
SDR 11

Description

Pipe, Color Tan, Material CPVC, Schedule SDR 11, Standards ASTM D1784, ASTM D2846, NSF/ANSI 14, NSF/ANSI 61, ULC S102.2, CSA B137.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.