Shop HARVEST

LM185 Pink Kids Backpack 14 x 11 x 6 in.

  • Mfr # LM185 Pink

  • Zoro # G003737016


product price:  $29.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM185 Pink
Zoro #
G003737016
UPC #
747925447724
Country of Origin
China

Description

Features
  • 14 in. Childrens Backpack
  • Color - Hot Pink/Pink
  • Material - 600D Polyester
  • Dimension - 14 x 11 x 6 in.
  • A double zipper large main compartment
  • A zipper front pocket on these bookbags for kids
  • Adjustable and padded shoulder strap
  • A handle for easy carrying
  • Water-resistant material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.