Shop HARVEST RIGHT
Create Account
Scientific Freeze Dryer, Stainless Steel - Medium
- Mfr # HRFD-SSCI
- Zoro # G324218027
product price:Â
$
8,366.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRFD-SSCI
- Zoro #
- G324218027
- UPC #
- -
- Country of Origin
- China
Description
Harvest Rights lyophilizer/freeze dryer is the perfect addition to any laboratory. The scientific freeze dryer can be completely customized with your preferred processes. You can have multiple manageable profiles, each providing the ability to automatically power on and off the condensing unit and the vacuum pump in conjunction with ascending, controlled temperature and time settings. Features Scientific Freeze Dryer. Convenience of 5-tray dryer in a table top unit. Full-color, touch-screen display.. 4-liter ice condensing capacity.. Operation allows for recipe customization ( up to 10 Thermal Treatment and 12 Drying steps).. 7 CFM Oil Free Scroll Vacuum Pump.. Large capacity capable of freeze drying as much as a 3.5 to 4.0 gallons of material. Specifications Color: Stainless Steel. Size: Medium. Style: Bench/Table Top. Material: Stainless Steel. Voltage: 115. Dimensions: 32.5 in H x 25.5 in D x 22.5 in W. Operation: Manual / Automated. Holding Capacity: 4 Liters of Sublimated Ice. Weight: 197 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.