Shop MAGVENT
See all product information
Create Account
Magnetic Dryer Vent Coupling Designed For Straight-Line Dryer Venting
- Mfr # MV-180
- Zoro # G923400694
product price:Â
$
67.95
/ea
Key Features
Inside Diameter
4 in
Material
Galvanized steel
Application
Connector
For Use With
Dryer
Includes
Magnetic Coupling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MV-180
- Zoro #
- G923400694
- UPC #
- -
- Country of Origin
- United States
- Material
- Galvanized steel
- Application
- Connector
- For Use With
- Dryer
- Includes
- Magnetic Coupling
- Color
- Silver
Dimensions
- Inside Diameter
- 4 in
- Height
- 9 in
- Width
- 11 in
- Length
- 8 in
Description
. It uses a self-aligning magnetic connection that snaps securely into place, making installation easier and reducing airflow restriction. The coupling includes a 12-inch pre-attached DryerFlex hose and is ideal when the dryer duct runs in a straight line to the exterior, improving efficiency and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.