
0.0050'' Radius x 0.2190'' LOC x 15 Deg per side - 2 FL
Mfr # 772250
Zoro # G813082054
product price: $48.99
/eaKey Features
Included Angle
30
Number of Flutes
2
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
772250
Zoro #
G813082054
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.2190 in
Radius
0.0050 in
Details
Included Angle
30
Number of Flutes
2
Finish
UN
Angle per Side
15
SAE or Metric
SAE
Description
0.0050'' Radius x 0.2190'' Length of Cut x 15 Deg per side Carbide Runner Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.