Zoro Homepage

0.0050'' Radius x 0.2190'' LOC x 15 Deg per side - 2 FL - TiB2 Coated

  • Mfr # 772250-C8

  • Zoro # G913082046


product price: $62.49
/ea

Key Features

Included Angle
30
Number of Flutes
2
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.2190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772250-C8
Zoro #
G913082046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.2190 in
Radius
0.0050 in

Details

Included Angle
30
Number of Flutes
2
Finish
C8 Coated
Angle per Side
15
SAE or Metric
SAE

Description

0.0050'' Radius x 0.2190'' Length of Cut x 15 Deg per side Carbide Runner Cutter, 2 Flutes, TiB2 Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.