0.0080 in. Radius x 0.01in. Pilot dia. x 3/8 in. Reach Carbide Corner Rounding End Mill, 2 Flutes

  • Mfr # 57308-C3

  • Zoro # G811324941


product price:  $60.35
/ea

Key Features

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Number of Flutes
2
Radius
0.008"
Pilot Dia.
0.01"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57308-C3
Zoro #
G811324941
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5" (1-1/2 in)
Shank Dia.
0.125" (1/8 in)
Radius
0.008"
Pilot Dia.
0.01"
Neck Dia.
0.031" (1/32 in)

Details

Number of Flutes
2
Overall Reach
0.375" (3/8 in)
Reach
(12x)
Coating
C3
Pilot Flare
5
Shoulder Flare
5
Metric
No

Description

0.0080 in. Radius x 0.0100 in. Pilot Dia. x 3/8 in. Reach Carbide Corner Rounding End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.