0.0150 in. 1/64 Cutter dia. x 0.0750 in. x 1/8 in. Reach Carbide Square End Mill, 3 Flutes

  • Mfr # 876615

  • Zoro # G911370114


product price:  $60.85
/ea

Key Features

Number of Flutes
3
Length of Cut
0.075"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Overall Reach
0.125" (1/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
876615
Zoro #
G911370114
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.075"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0142"
Cutter Diameter
0.015" (1/64 in)

Details

Number of Flutes
3
Overall Reach
0.125" (1/8 in)
Coating
UN
LOC Multiple
(5x)
Reach
(8x)
Metric
No

Description

0.0150 in. 1/64 Cutter Dia. x 0.0750 in. Length of Cut x 1/8 in. Reach Carbide Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.